Beli contactor abb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Deskripsi:
    NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
    • Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
    • Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
    • Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
    • Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
    • Maximum Mechanical Switching Frequency (cycle/hour): 6000
    • Mounting by Screws (not supplied): 2xM4 screws placed diagonally
    • Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
    • Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
    • Product Height (mm): 86
    • Product Width (mm): 45
    • Rated Frequency (Hz): Auxiliary Circuit 50 / 60
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
    • Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
    • Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
  2. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  3. ABB Installation Contactor
    Mulai

    Rp289.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  4. ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet)
    Deskripsi:
    VB6-30-01-01 Mini Rev.Contactor 24V 40-450HzThe VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x1-2.5, Flexible with Insulated Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
    • Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Conventional Free-air Thermal Current (A): Min Circuit, 20
    • Maximum Electrical Switching Frequency (cycles/hour): (AC-1) 300, (AC-15) 600, (AC-3) 600, (DC-1) 600, (DC-13) 600, (DC-3) 600
    • Mechanical Durability (cycle): 10000000
    • Minimum Switching Capacity: Auxiliary Circuit 17 V, Auxiliary Circuit 5 mA
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Number of Main Contacts NC: 0
    • Number of Poles: 3
    • Pollution Degree: 3
    • Product Depth/Length (mm): 46.7
    • Product Height (mm): 57.5
    • Product Width (mm): 96.2
  5. TELEMECANIQUE SENSORS Rectangular Proximity Sensor and Switch
    Mulai

    Rp3.499.900

    TELEMECANIQUE SENSORS Rectangular Proximity Sensor and Switch
    Deskripsi:
    Telemecanique Sensors offer inductive rectangular proximity sensors and switches engineered for noncontact sensing.
    atribut:
    • Length (mm): 40
  6. ABB Mini Contactor Relays
    Mulai

    Rp269.900

    ABB Mini Contactor Relays
    Deskripsi:
    K6-22Z-01 Mini Contactor Relay 24V 40-450HzThe K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
    atribut:
    • Low Coil Consumption: No
    • Mechanical Durability (cycle): 10000000
    • Mini Contactor Type: Mini Contactor Relay
    • Minimum Switching Capacity (V/mA): 17/5
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Mounting Position: 1-6
    • Mounting Type: DIN-Rail, Screw
    • Number of Main Contacts NC: 0
    • Number of Poles: 4
    • Power Loss (W): at Rated Operating Conditions per Pole 0.32
    • Product Depth/Length (mm): 46.5
    • Product Height (mm): 57.5
    • Product Width (mm): 52.5
    • Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
  7. ABB Electromagnetic Contactor Mini (Kontaktor Magnet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp289.900

    ABB Electromagnetic Contactor Mini (Kontaktor Magnet)
    Deskripsi:
    B6-30-01-01 Mini Contactor 24V 40-450HzThe B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Conventional Free-air Thermal Current (A): Min Circuit, 20
    • Mechanical Durability (cycle): 10000000
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Product Depth/Length (mm): 46.7
    • Product Height (mm): 57.5
    • Product Width (mm): 52.5
  8. ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Mulai

    Rp899.900

    ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Deskripsi:
    A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
  9. ABB Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    ABB Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  10. ABB Electromagnetic Contactor AX Series (Kontaktor Magnet)
    Mulai

    Rp199.900

  11. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  12. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  13. Kinogawa Cross Switch KG5 Series
    Mulai

    Rp61.900

    Kinogawa Cross Switch KG5 Series
    Deskripsi:
    Dilengkapi kontak blokStay put ( mengunci - ke kanan ON ke tengah OFF ke kiri ON ) - 2NODigunakan sebagai saklar tuas kendali seperti gear pada mobil dan joystick yang digunakan untuk menggerakan mesin.
    atribut:
    • No. of Position: 3
    • Contact: 2NO
  14. ABB Auxiliary Contact Block for Contactor
    Mulai

    Rp55.900

    ABB Auxiliary Contact Block for Contactor
    Deskripsi:
    Ca5X-10 Auxiliary Contact Block
  15. CROUZET Crouzet Micro Switch Plunger NO / NC
    Mulai

    Rp149.900

    CROUZET Crouzet Micro Switch Plunger NO / NC
    atribut:
    • Case Material: polyamide
    • Contact Configuration: NO/NC
    • Contact Material: Silver Nickel
    • IP Grade: IP40
    • Mechanical life: 2 x 10^7Operations
    • Operating Force (N) : 0.8
    • Operating Temperature Range (°C): -20->+125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type Of Actuator: Plunger
    • contact Current Rating (A): 20@250Vc
  16. SOS Office Agenda Notebook with String Closure (Buku Jadwal)
    Mulai

    Rp11.900

    SOS Office Agenda Notebook with String Closure (Buku Jadwal)
    atribut:
    • Color: Random
    • Line Spacing (mm): 10
    • Number of Sheet: 98
    • Paper Gramation (g): 80
  17. Phoenix Contact Solid-State Reversing Contactor
    Mulai

    Rp7.199.900

    Phoenix Contact Solid-State Reversing Contactor
    Deskripsi:
    Three-phase solid-state reversing contactor with 24 V DC input, 37 A output current, zero voltage switch, optionally with thermal fuse
    atribut:
    • Storage/Transport Ambient Temperature (°C): -25 to 70
    • Degree of Protection: IP20
    • Depth (mm): 114.5
    • Height (mm): 99
    • Input Name: Control input right/left
    • Rated Actuating Voltage UC (V DC): 24
    • Operating Ambient Temperature (°C): -25 to 70
    • Triggering Voltage Range (V DC): 19.2 to 30
    • Voltage Range With Reference To Uc: 0.8 to 1.25
  18. monotaro.id Lakban Anti Slip Safety Walk (Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp28.900

    monotaro.id Lakban Anti Slip Safety Walk (Selotip)
    Deskripsi:
    monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.
    atribut:
    • Length (m): 5
    • Width (cm): 5
Daftar Harga contactor abb Terbaru October 2026
ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)Rp889.900
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp679.900
ABB Installation ContactorRp289.900
ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet)Rp599.900
TELEMECANIQUE SENSORS Rectangular Proximity Sensor and SwitchRp3.499.900
ABB Mini Contactor RelaysRp269.900
ABB Electromagnetic Contactor Mini (Kontaktor Magnet)Rp289.900
ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)Rp899.900
ABB Miniature Circuit Breaker 2P (MCB)Rp139.900
ABB Electromagnetic Contactor AX Series (Kontaktor Magnet)Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait